Order Entry
Germany
ContactUsLinkComponent
Tork Reflex® Single Sheet Centrefeed Dispenser
Tork Reflex® Single Sheet Centrefeed Dispenser
  SCAA473190
 :  Essity
New Product
undefined
Tork Reflex® Single Sheet Centrefeed Dispenser
  SCAA473190
 :  Essity
New Product

 

  • Colour:
    White
  • Description:
    Single sheet centrefeed dispenser
  • Pk:
    1

 

 

The Tork® Reflex™ Single sheet centrefeed dispenser is the ideal hand and surface wiping solution for professional environments, designed to fit your workplace flow.

  • Reduce cross contamination risks because users only touch what they use
  • Robust design made to withstand the toughest environments
  • Fully enclosed roll - protection from splashes and dirt
  • Run out indicator refills means you're never left without paper
  • Carbon neutral - reduced and compensated

Touch only what you take with single-sheet dispensing, and access paper from any angle with the rotating nozzle feature. This easy-to-use, hygienic and durable system reduces consumption by up to 37% when compared to the Tork Centrefeed system.

System: M4 - Reflex centrefeed roll system
Height: 331 mm
Width: 239 mm
Length: 255 mm

Carbon emission: Carbon neutral certified dispensers - produced with certified renewable electricity and compensated with climate projects.

Hygiene: One-sheet-at-a-time dispensing helps to minimize cross-contamination. Refills are third-party verified for short-term food contact. HACCP International certified rolls shorten the time related to making production HACCP compliant. Tork Easy Handling® ergonomic packaging for easier carrying, opening and disposal. Fully enclosed roll - protection from splashes and dirt.

Materials: Most of the refills are EU Ecolabel certified - reduced environmental impact across the product life cycle. FSC® certified refills - made from responsibly sourced fibre. Some of the plastic packaging for refills are made from at least 30% post-consumer recycled plastic.