Specifications
- No. of channels:1 differential, 2×universal barbed pressure ports (±) for 4 and 6 mm inner diameter hose
- Temperature range:TC type K: –220...+1372 °C
- Description:PRO 915 differential pressure and temperature handheld meter
- Model:PRO 915
- Operating temperature range:–5...+50 °C
- Temperature accuracy:±(0,2 °C +0,2% of measured value) ±1 digit with cold junction
- Temperature resolution:0,1 °C
- Pressure resolution:0,1 hPa
- Pressure accuracy:±0,1% FSS(*) ± 1 digit typ. at 25 °C
±1% FSS ± 1 digit max - Storage temperature:–25...+65 °C (without batteries)
- IP rating:IP 67
- Alarm:Acoustic alarm
- Dimensions:170×78×38 mm
- Display:140×160 dot matrix backlit LCD/Visible area 42×50 mm
- Interfaces:Multilingual
- Languages:German, English, Italian, French and Spanish
- Power supply:4× AA alkaline batteries, external 5 VDC via USB C (power adapter or PC USB port)
- Pressure range:±200 hPa
- Weight:Approx. 350 g
- Operating humidity range:0 - 85% non-condensing
- Pk:1
Specifications
About this item
PRO 915 is a differential pressure and temperature high class professional handheld data logger with a rich set of features, high grade robustness and operating comfort for safe and reliable use.
- 2× universal barbed pressure ports (+/-) for measuring differential pressure
- Pressure zero and slope user corrections
- Pressure peak detection
- Fast, accurate and data logger with files read out via USB - no extra software necessary
- Easy to use and read due to backlit dot matrix/clear text display
- Various measurement views available, including life chart
- Acoustic alarm with high/low thresholds and optional hysteresis
Statistical functions minimum, average, maximum. It has a built-in foldable stand and magnet for flexible operation.
Shock and impact proof. IP 67 waterproof (except pressure ports). And optionally available DAkkS/ACCREDIA certificates. The device has long battery life and external power via USB.
Other features:
Input for K-type thermocouple probes
Calculation of air speed and flow rate in combination with a Pitot tube
List of favorite functions for quick access to the most used operations
Built-in foldable stand and magnet for flexible operation
Shock and impact proof
Automatic with manual or scheduled start/stop logging type and the logging intervals are 1, 5, 10, 15, 30 s/1, 2, 5, 10, 15, 20, 30 min/one hour.