Order Entry
Germany
ContactUsLinkComponent
Handheld Meter for Differential Pressure, PRO 211
Handheld Meter for Differential Pressure, PRO 211
Supplier:  Greisinger
New Product
Certificates
Handheld Meter for Differential Pressure, PRO 211
Supplier:  Greisinger
New Product

Specifications

  • Catalog No:
  • GRSG486243
  • GRSG486242
  • GRSG486124
  • Model:
  • PRO 211-5
  • PRO 211-4
  • PRO 211-3
  • Pressure range:
  • –2000 - +2000 Pa
  • –500 - +500 Pa
  • –200 - +200 Pa
  • Pressure resolution:
  • 1 hPa
  • 0,1 hPa
  • 0,1 hPa
  • Pressure accuracy:
  • ±0,15% FSS(*) ±1 digit typ. at 25 °C
    ±1,5% FSS ±1 digit max.
  • ±0,15% FSS(*) ±1 digit typ. at 25 °C
    ±1,5% FSS ±1 digit max.
  • ±0,15% FSS(*) ±1 digit typ. at 25 °C
    ±1,5% FSS ±1 digit max.
  • Display:
  • 140×160 dot matrix backlit LCD/Visible area 42×50 mm
  • 140×160 dot matrix backlit LCD/Visible area 42×50 mm
  • 140×160 dot matrix backlit LCD/Visible area 42×50 mm
  • Power supply:
  • 4× AA alkaline batteries, external 5 VDC via USB C (power adapter or PC USB port)
  • 4× AA alkaline batteries, external 5 VDC via USB C (power adapter or PC USB port)
  • 4× AA alkaline batteries, external 5 VDC via USB C (power adapter or PC USB port)
  • Operating temperature range:
  • –5...+50 °C
  • –5...+50 °C
  • –5...+50 °C
  • Operating humidity range:
  • 0 - 85% non-condensing
  • 0 - 85% non-condensing
  • 0 - 85% non-condensing
  • Storage temperature:
  • –25...+65 °C (without batteries)
  • –25...+65 °C (without batteries)
  • –25...+65 °C (without batteries)
  • Languages:
  • German, English, Italian, French and Spanish
  • German, English, Italian, French and Spanish
  • German, English, Italian, French and Spanish
  • IP rating:
  • IP 67
  • IP 67
  • IP 67
  • Dimensions:
  • 170×78×38 mm
  • 170×78×38 mm
  • 170×78×38 mm
  • Alarm:
  • Acoustic alarm
  • Acoustic alarm
  • Acoustic alarm
  • Interfaces:
  • Multilingual
  • Multilingual
  • Multilingual
  • No. of channels:
  • 1 differential, 2×universal barbed pressure ports (±) for 4 and 6 mm inner diameter hose
  • 1 differential, 2×universal barbed pressure ports (±) for 4 and 6 mm inner diameter hose
  • 1 differential, 2×universal barbed pressure ports (±) for 4 and 6 mm inner diameter hose
  • Weight:
  • Approx. 340 g
  • Approx. 340 g
  • Approx. 340 g

Specifications