High Precision Tweezer, 325-SA
Catalog # OUTI325-SA
Supplier: OUTILS RUBIS
New Product
Specifications
- Width:9 mm
- Description:High precision tweezers, 325-SA, sandblast coated
- Length:105 mm
- Material:Stainless steel
- Thickness:0,25 (Tip)
- Tip style:Bent, squared, broad, flat, fine
- Pk:1
- Tip width:4 mm
Specifications
About this item
High precision tweezers, antimagnetic/anti-acid SS - serrated handles.
Product height: 1,5 H
Net weight: 11 g