Order Entry
Germany
ContactUsLinkComponent
Water Leak Detector
Water Leak Detector
Catalog # GRSG601744
Supplier:  Greisinger
New Product
Water Leak Detector
Catalog # GRSG601744
Supplier:  Greisinger
New Product

Specifications

  • Description:
    Leak water detector, Supply voltage: 230 V, 50/60 Hz, Power consumption: approx. 3 W, 16 A resistive load, Solenoid valve: max. working pressure: 6 bar servo-controlled, pressure difference inlet/outlet: >0,5 bar, flow rate: 20 L/min, G½"
  • Pk:
    1

Specifications

About this item

Monitoring of devices and machines with a water connection.

  • 12,7 mm plastic and 19,05 mm tap
  • Alarm triggered at just 0,5 mm water film
  • Water supply blocked in the event of an alarm
  • Switching off a connected device in the event of an alarm

Additional device function Safety socket with machine switch-off.

Valve connections: IN: G¾" with union nut, plastic, internal thread OUT: G¾", external thread

Delivery: Supplied with control unit (1), solenoid valve (1), sieve seal (1), water sensor GWF-1S/2m (1), operating manual (1).