Magicard™ Prima 8 Uno Card Printer
BRDY321953
: Brady
New Product
- Weight:15,5 kg
- Description:Magicard™ Prima 8 Uno card printer
- W×D×H:211,5×475,5×248 mm
- Pk:1
- Width:211,5 mm
- Print resolution:600 dpi
- Compatibility:CR80, CR79
- Supported OS:Windows® 10, Windows® 8, Windows® 7, Windows® Server 2016, Windows® Server 2012
- Temperature range:10...30 °C
- Print width:54 mm
- Power supply:AC adaptor, Plug type: EU, US
- Connections:USB, ethernet
- Display:Monocolour LCD screen
- Print method:Thermal transfer
- Print speed:Colour printing speed: 100/hr
Monochrome print speed: 750/hr
The Magicard™ Prima 8 provides a reliable, robust solution for instant issuance and lamination in a compact package.
- Single-side printing
Using a retransfer printing process, images are first printed onto a thin film then heat transferred onto the card surface. This produces a high-resolution glossy image, printed right over the edge of the card.
Encoding type: None
Visual security: Hologram, UV effect
: UKCA.
: Warranty: Three-year MagiCover Plus.
: This Prima 8 printer ships with an instruction manual, a quick start guide, two power cords (US and EU plug), a cleaning card, a card stacker, a USB cable, tweezers and gloves.