Order Entry
Germany
ContactUsLinkComponent
Coleman® C300 Performance Gas Cartridge
Coleman® C300 Performance Gas Cartridge
Catalog # CAMP2182915_U
Supplier:  CAMPING GAZ
undefined
Coleman® C300 Performance Gas Cartridge
Catalog # CAMP2182915_U
Supplier:  CAMPING GAZ

Specifications

  • Description:
    Coleman® C300 Performance gas cartridge
  • Pk:
    1

Specifications

About this item

Coleman® C300 Performance gas cartridge with safety valve.

  • Filled with 70% butane and 30% propane gas
  • Capacity: 220 g
  • Dimensions: 9Ø×10,5H cm
  • Weight: 361 g

Ideal for sporadic, moderate use, this gas cartridge is equipped with a high security, self-sealing valve. The cartridge can be disconnected and reconnected even when it is not empty.