Magicard™ Prima 8 Duo Laminator
BRDY321958
: Brady
New Product
- Weight:4,7 kg
- Description:Laminator, white, blue
- W×D×H:211,5×475,5×248 mm
- Pk:1
- Print resolution:600 dpi
- Supported OS:Windows® 10, Windows® 7, Windows® 8, Windows® Server 2012, Windows® Server 2016
- Electrical:110 - 240 V
- Temperature range:15...30 °C
- Connections:Ethernet, USB
- Display:Single color LCD display
- Modes:Automatic, manual
- Print method:Thermal transfer, double-sided printing
- Print speed:Monochrome print speed (per hour): 750
Colour printing speed (per hour): 190
The Magicard Prima 8 offers a reliable, robust solution for immediate card dispensing and lamination in a compact format.
- Add this laminator to the Prima 8 Duo and print and laminate your cards on both sides in one go
- Provide your card with extra protection by applying an overlaminate over the print
- Visual scurity - holographic laminates and UV film options
Using retransfer printing, images are first printed onto a thin film and then heat-transferred onto the card surface. This creates a high-resolution, glossy image printed directly over the edge of the card.