Spray Bottles, PP
Catalog # SEMA12050
Supplier: SEMADENI
New Product
Specifications
- Ext.Ø:115 mm
- Capacity:850 ml
- Height:242 mm
- Pk:1
Specifications
About this item
Made from PP.
- White
- Reusable
Sprayer insert with stable, smoothly operated pump trigger and adjustable spray nozzle, which can be regulated from the finest mist (nebulising) to a precise liquid jet.
Ideal for spraying detergents or disinfectants, especially into difficultly accessible areas, as well as applications in thin layer chromatography.