PIG® Essentials Plus Universal Mat Pads
Catalog # NEWPMPBH100
Supplier: NEW PIG
Specifications
- Colour:Grey
- Description:PIG® Essentials Plus universal mat pads
- L×W:480×380 mm
- Seq:02
- Absorbency:Absorbs 110 L/bag
- Pk:100
Specifications
About this item
Mat absorbs high volumes of liquid fast; great for catching overspray or soaking up spills
- Random assembly of large-diameter MeltBlown poly fibres creates a lofty layer
- Ultrasonic bond points fuse layers of fibres together - Mat keeps its shape even when completely saturated
- Top layer of lint-free SpunBond fabric provides extra strength; 'dimples' add fast-wicking power
- Gray colour signifies Universal sorbency for easy visual identification
Liquids Absorbed: Oil, Coolants, Solvents & Water
Contents/Package: 100 pads/bag
Composition: 100% Polypropylene
Absorbency: 110 L/bag