AM 4 Digital Multi-position Hotplate Stirrers
New Product
Digital hotplate stirrers with four independent plates in CerAlTop™, ensuring precise thermoregulation of the medium, high safety, and maximum reliability. Units have epoxy painted aluminum housing.
- Four independent positions which stir from 50 to 1500 rpm, up to 20 L each
- The 135 mm diameter CerAlTop™ plates ensure optimum temperature homogeneity and superior resistance from chemicals and scratches
- Precise thermoregulation of the medium with PT100/PT1000 probe (±1.0 °C) and VTF Digital Thermoregulator (±0.5 °C)
- Hot surface safety warning displayed when the temperature is above 50 °C
- Brushless motor ensuring power and resistance over time
- Designed for long lifespan and guaranteed with 3 years warranty with online product registration
The AM 4 Digital and the Digital System has external sensor connections for PT100; PT1000 and VTF probes. Units have an epoxy painted aluminum housing.
: CB; cNEMKOus
: The AM 4 Digital - System is supplied with AM 4 Digital, support rod (×4), PT100 Probe AISI 316 Ti Ø3 mm (×4), clamp for probe (×4).
- Catalog No:
- VELPF20500600
- VELPSA20500600
- Model:
- AM 4 Digital
- AM 4 Digital
- Plate material:
- CerAlTop™
- CerAlTop™
- Plate dimensions:
- Ø 135 mm
- Ø 135 mm
- No. of stirring positions:
- 4
- 4
- Speed range:
50 - 1500 rpm
50 - 1500 rpm
- Max. stirring capacity H₂O:
- 20 L
- 20 L
- W×D×H:
- 715×90×270 mm
- 715×90×270 mm
- Heat control accuracy:
- 1 °C
- 1 °C
- Temperature range:
- Ambient... 310 °C
- Ambient... 310 °C
- Weight:
- 5,8 kg
- 5,8 kg
- Power input:
- 2550 W
- 2550 W