Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Septa
VWR® Septa 22 mm for EPA Screw Neck Vials ND24
VWR® Septa 22 mm for EPA Screw Neck Vials ND24
VWR® Septa 22 mm for EPA Screw Neck Vials ND24
Catalog # 548-0134A
Supplier:
VWR Collection
Expand image
VWR® Septa 22 mm for EPA Screw Neck Vials ND24
Catalog # 548-0134A
Supplier:
VWR Collection
Specifications
Hardness:
55° shore A
Type:
Red butyl/grey PTFE
Seq:
01
Thickness:
2,4 mm
Pk:
1.000
Specifications
About this item
Product Details
Documentation
Product Details
Documentation