Specifications
- W×D×H ext.:770×760×1955 mm
- Capacity:500 L
- Description:Laboratory refrigerator LABO 520 PRO-ACTIVE cleanroom
- Electrical:220 – 240 V, 50/60 Hz
- Shipping weight:148 kg
- Alarm:Audible and visual
- Defrost:Automatic
- Display:Digital temperature display
- Door type:Glass door with lock
- Max. load per shelf:40 kg
- Shelves/drawers:5 shelves
- Weight:125 kg
- Pk:1
- W×D×H int.:620×570×1400 ,m mm
- Temperature:0...15 °C
Specifications
About this item
Permanent, proactive monitoring of the performance data
and alerts in the case of deviations. So that you can take
countermeasures in good time before a fault threatens
your chilled goods. Provides world's most accurate temperature
control in refrigerated areas as it has two standard PT1000 sensors.
- Self-closing door with easy-to-replace plastic magnetic seal frame, lockable
- Automatic fast defrosting (significantly reduces defrosting periods with minimal temperature variation)
- Low-noise compressor
- Power failure alarm
- Alarms can be forwarded using a potential-free contact (e.g., to a mobile phone with optional GSM-Module or to a control centre)
- Extra-thick 70 mm energy saving insulation
- Antifreeze against sub-zero temperatures
- Ventilation-enforced refrigerating machine
External housing made from galvanised sheet steel (rustproof), with white, anti-scratch powder coating. Interior made from smooth aluminium with colourless protective coating. Gibs (every 15 mm) for flexible interior arrangement.
Extra-thick 70 mm energy saving insulation, made from high-quality, compression-moulded and environmental friendly material.
Door hinge on the right-hand side (by default, see illustration), or the left-hand side, can be retrofitted. Forced-air cooling, switches off automatically when you open the door, ensures a uniform temperature and minimizes temperature deviations.
Key switch protected control panel against tampering. Membrane keyboard with digital temperature display and minimum/maximum temperature memory.
Data documentation can be read via USB interface with KIRSCH datanet software.