Magnetic stirrer, maxMIX
Supplier: 2MAG
Certificates
About this item
Robust magnetic stirrer with hermetically sealed stainless steel housing, suitable for highly viscous media. Operating temperatures up to 50 °C.
- Very strong magnetic coupling by SmCo magnets, for magnetic power transmission over wide distances, for thick vessel bottoms or for double-coated vessels
- SoftStart for reliable and safe acceleration of the stirring bar
- QuickSet for setting of start and maximum speed
- QuickStop function against after-run and glass breakage
- Storage of last working status when turning off
- Digital display for speed and SoftStart settings (variable 20 to 99 s)
IP protection class: IP 65
Certifications: IP protection class: IP 65
Specifications
- Catalog No:
- 442-0809
- Model:
- maxMIX
- Speed range:
- 100 - 1200 min⁻¹
- Max. stirring capacity H₂O:
- 150 L
- Power input:
- 40 W
- Plate material:
- Stainless steel
- Plate dimensions:
- 265×265 mm
- Weight:
- 10,0 kg
- W×D×H:
- 265×320×68 mm