Flex™ Dispensers
Supplier: Rubbermaid Commercial Products
New Product
Certificates
About this item
Tailored hygiene for complete confidence. Flexible manual dispenser with the widest range of foam and lotion refills, and adjustable dose sizes.
- Adjustable dose size for effective cost control (0,4, 0,65 and 1 ml)
- Unique dispenser design allows foam and lotion refills in the same dispenser
- Broadest formulation range, including hand washes, body washes, and hand sanitisers
- Antimicrobial pushbar is protected with BioMaster technology
- Highest hand wash yield; up to 3250 doses per refill
- Hygienically sealed refills keep soap and hand sanitisers fresh and avoid cross contamination
- Durable dispensers come with a lifetime warranty
Available refills include an assortment of robust, sealed refills with integrated foam pumps designed to minimise the risks of cross contamination.
Choose from:
Alcohol Plus Sanitiser: effective and fast acting, kills 99,99% of common germs.
Hand Soap: rich, gentle hand wash with light fragrances for everyday use.
Antibacterial Foam Soap: high-quality foam kills 99,99% of common germs.
Hair and Body Shampoo: lightly fragranced hair and body foam formulation enriched with skin conditioners.