Hi-Vis Mesh Two Band Vests
Supplier: Portwest
Certificates
About this item
Stay visible and cool in this full mesh vest.
- Cooling mesh fabric for increased breathability
- Reflective tape for increased visibility
- Hook and loop closure for easy access
- Generous fit for wearer comfort
MeshAir fabric provides excellent breathability and airflow, ensuring cool and comfortable extended wear.
Recommended for use in environments requiring high visibility and reflective clothing. Yellow finish.
Certifications: EN ISO 20471 Class 2. RIS 3279 TOM Issue 2 (orange only). CE certified.
Specifications
- Catalog No:
- PRTWC374YER4X/5X
- PRTWC374YERS/M
- PRTWC374YERL/XL
- PRTWC374YERXX/3X
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- MeshAir Hi-Vis: 100% polyester mesh
- MeshAir Hi-Vis: 100% polyester mesh
- MeshAir Hi-Vis: 100% polyester mesh
- MeshAir Hi-Vis: 100% polyester mesh
- Weight:
- 0,18 g/m²
- 0,18 g/m²
- 0,18 g/m²
- 0,18 g/m²