Order Entry
Germany
ContactUsLinkComponent
Magnetic stirrer, steriMIXdrive
Magnetic stirrer, steriMIXdrive
Supplier:  2MAG
Certificates
undefined
Magnetic stirrer, steriMIXdrive
Supplier:  2MAG

Specifications

  • Catalog No:
  • 442-0813
  • 442-0843
  • Model:
  • steriMIXdrive
  • steriMIXcontrol
  • Speed range:
  • 100 - 1200 min⁻¹
  • Max. stirring capacity H₂O:
  • 1 - 40 L
  • Power input:
  • 20 W
  • Plate material:
  • Stainless steel
  • Plate dimensions:
  • 140×140 mm
  • Weight:
  • 1,5 kg
  • 1,9 kg
  • W×D×H:
  • 140×140×33 mm
  • 200×175×48 mm

Specifications

Related Information