Order Entry
Germany
ContactUsLinkComponent
 
Magnetic stirrer, atexMIXdrive
 :  2MAG
 
undefined
Magnetic stirrer, atexMIXdrive
 :  2MAG

 

  • Catalog No:
  • TMAG99200
  • 442-0846
  • 442-0820
  • Model:
  • atexMIXcontrol
  • atexMIXcontrol cleanroom
  • atexMIXdrive
  • Speed range:
  • 100 - 2000 min⁻¹
  • 100 - 2000 min⁻¹
  • Max. stirring capacity H₂O:
  • 1 - 10000 ml
  • Power input:
  • 20 W
  • 20 W
  • max. 20 W
  • Plate material:
  • Stainless steel
  • Plate dimensions:
  • 180×180 mm
  • Weight:
  • 18 kg
  • 4,5 kg
  • 3,5 kg
  • W×D×H:
  • 360×460×200 mm
  • 210×55×30 mm
  • 180×180×38 mm