Specifications
- W×D×H ext.:610×716×1886 mm
- Temperature:4...14 °C
- Capacity:400 L
- Description:Refrigerator LPR-400-PE
- Model:LPR-400-PE
- Electrical:230 V, 50 Hz
- Sound level:48 dB(A)
- Refrigerant:R-134A
- Alarm:Visual alarm and buzzer alarm
- Defrost:Timer cycle defrost
- Display:LED
- Door lock:1 (Cylinder key lock)
- Material:Painted steel
- Max. load per shelf:30 kg
- Shelves/drawers:5 Shelves (polyethylene-coated wire, 500W×465D mm, adjustable)
- Weight:81 kg
- Insulation:Rigid polyurethane foamed-in place
- Pk:1
- W×D×H int.:516×550×1467 mm
Specifications
About this item
The LPR Laboratory refrigerator is designed for general laboratory storage with user-friendly features. The combination of temperature control accuracy, interior temperature uniformity, quick recovery and resistance to high ambient temperature delivers a quality storage refrigerator that characterizes our commitment to engineering, storage safety and reliability.
- Temperature uniformity
- Sample safety and protection
- Condensation prevention
- Microprocessor controller simplifies operation
- Intuitive design
- Flexible storage options
Forced air circulation technology ensures a uniform temperature throughout the chamber and quick temperature recovery even with frequent door openings. A thermistor sensor detects and maintains temperature in the chamber at set point.
Visual and audible alarms alert users when the temperature falls outside the safe range, so prompt action can be taken to protect precious samples. The door is equipped with a cylinder lock to restrict access.
Glass door heater prevents dew condensation without affecting the samples stored in the chamber. The heater can be easily operated with an ON/OFF switch located to the right of the control panel.
The digital display shows actual temperature in the chamber and the intuitive touch pad makes operation simple.
The self-closing double glass door offers better visibility of stored items and provides complete isolation from the outside. The control panel is located above the glass door. An access port in the back allows sensors, probes and other equipment to be connected. The height of the shelves can be adjusted to accommodate storage items of various sizes. This flexibility allows different storage needs to be met.