Order Entry
Germany
ContactUsLinkComponent
Compact and Bright LED Light, KL 300
Compact and Bright LED Light, KL 300
Catalog # OLYME0433265O
Supplier:  OLYMPUS OPTICAL
Compact and Bright LED Light, KL 300
Catalog # OLYME0433265O
Supplier:  OLYMPUS OPTICAL

Specifications

  • Description:
    Compact and bright LED light, 1 high power LED white
  • Electrical:
    100 - 240 V, 50/60 Hz
  • Dimensions:
    107×114×61 mm
  • Weight:
    0,35 kg
  • Model:
    KL 300
  • Pk:
    1

Specifications

About this item

The KL 300 LED is a fiber optic light source with a LED light engine, developed and designed for industrial and life science applications in stereo microscopy and macroscopy.

  • LED light engine
  • Wide range power supply, 100 to 240 V, 50/60 Hz
  • International clip plug system
  • Convection cooling (no fan)
  • Continuous dimming from 0 to 100%
  • Mountable direct to microscope
  • Stands via respective adaptors or usable as stand-alone
  • Wide range of accessories available (KL 300 series)

The brightness is equivalent to a 30 W halogen cold light source.

Cooling: Convection
Light control: Electrical

Certifications: EMV-class B.