Heavy-duty Roller Tables
Supplier: WALDNER LABOREINRICHTUNG
Certificates
About this item
Rollable heavy-duty table frame with worktop and integrated push handle.
- Steel profile 70×40 mm
- Load capacity of 500 kg in total
- Intermediate side shelf W×D: 690×400
Roller table features table top, integrated push handle, height-adjustable intermediate shelf and fixed lower shelf.
A floor is placed on the welded crossbeams with load capacity 150 kg. A shelf with a depth of 40 mm can be hung in a grid on the left and/or right with load capacity 30 kg.
Four lockable heavy duty castors (roller and steering axle lockable) with load capacity 300 kg/roll.