Dryplexx® micro Microfleece Jacket
About this item
Textiles dryplexx® micro are incredibly lightweight and warming. The material is wind-repellent and protects against chills and draughts.
- High collar
- Two side pockets with a zip
- Continuous zip
- All zips have red zip-pullers
- Machine wash 30 °C
- Tumble dry at low temperature
The pockets of air that collect in the fleece pile are highly suited to provide insulation, thereby regulating the climate.
Caution: Do not dry clean, bleach or iron.
2 Options Available Below
Product Details & Documents
Textiles dryplexx® micro are incredibly lightweight and warming. The material is wind-repellent and protects against chills and draughts.
- High collar
- Two side pockets with a zip
- Continuous zip
- All zips have red zip-pullers
- Machine wash 30 °C
- Tumble dry at low temperature
The pockets of air that collect in the fleece pile are highly suited to provide insulation, thereby regulating the climate.
Caution: Do not dry clean, bleach or iron.
Specifications for Product Family
Specifications
- Catalog No:
- ENGE77821
- ENGE77861
- Garment application:
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Gender:
- For men
- For ladies
- Sleeve or leg length:
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Fabric:
- 100% Polyester
- 100% Polyester
- Weight:
- 200 g/m²
- 200 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeGarment fitAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.ENGE77821Garment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% PolyesterWeight200 g/m² - Specifications:
More
Specifications
Cat. No.ENGE77861Garment applicationGeneral PurposeRisk areaColdGenderFor ladiesSleeve or leg lengthLongClosure typeZip closureFabric100% PolyesterWeight200 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



