Specifications
- Flow rate:0,001 - 70 ml/min
- Model:P-70
- Power:100 - 250 VAC, 50/60 Hz
- Weight:4,7 kg
- Accuracy:±1,0%
- Description:Pump with P-70 motor drive, protection rating IP 23, remote pump configuration
- IP rating:IP 23
- Int. Ø tubing:0,13 - 2,79 mm
- Reversible:+
- Channels:5 channels
- Pk:1
- Rollers:8 rollers
- Max. RPM:229 min⁻¹
Specifications
About this item
Peristaltic Pump P-70 offers unparalleled accuracy, reproducibility, and ease of use. P-70 drive provides flow rates from 0,001 to 70 ml/min.
- Footswitch control; Analog control
- Volume dispense - dispenses a fixed volume
- Timed dispense - dispenses for a fixed time at a set flow rate
- Pump mode - runs continuously at a set flow rate
- LCD color touch screen with intuitive icon interface for unparalleled ease-of-use
- Remote design ideal for work inside incubators and fume hoods
- Interchangeable pump heads
Peristaltic Pump consists of a control unit, a motor drive, a tubing cassette and some sample tubing.
A complete range of programmable functions allow the pump to be easily adapted to a wide range of dispensing applications. The pump has pre-programmed flow profiles for:
-Constant flow
-Flow ramps
-Pulsatile flow
-Concentration based fluid delivery
The ability to separate the motor drive from the controller to facilitate use and save space in incubators and fume hoods. A library of tubing sizes is stored in the pump's memory minimising set up time. Custom tubing can be used allowing complete flexibility. A full range of interchangeable motor drives to allow for economical ease of use over a broad flow rate range.
Control box dimensions: 130×96×207 mm
Pump head dimensions: 254×118×115 mm