Order Entry
Germany
Orders LinkContactUsLinkComponent
Lab Jack E-Lift

Lab Jack E-Lift

185×350 mm, 10 kg, 95 - 275 mm
Catalog # HEID509-00100-00
Lab Jack E-Lift
Catalog # HEID509-00100-00
Lab Jack E-Lift

185×350 mm, 10 kg, 95 - 275 mm

Price
1 570,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Comfortable and secure work with the electric lab jack e-Lift with adjusted plate (190×400 mm) as the magnetic stirrer does not wobble or slip.

  • Power supply via magnetic stirrer/USB-C cable
  • Footprint (W×D): 185×390 mm, including handwheel
  • Compatible with the Hei-PLATE Mix 'n' Heat Ultimate magnetic stirrer

A winch for manual operation and an attachment for additional support rods on the lab jack are both included - for a secure fixing of your setups. The height can be adjusted.

 : Protection class (EN 60529) Mechanic IP 02, electronics IP 42.

Specifications
  • Max. static load capacity:
    10 kg
  • Plate size:
    185×350 mm
  • Working height:
    95 - 275 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • e-Lift accessories set, includes a support rod extension (250 mm) for the adaptation of temperature sensors (for example) as well as an adjustable end position for limiting the travel distance
    e-Lift accessories set, includes a support rod extension (250 mm) for the adaptation of temperature sensors (for example) as well as an adjustable end position for limiting the travel distance
    HEID509-00130-00
    e-Lift lab jack
    Log in for availability
    1 * 1 ST - 203,00 €