Order Entry
Germany
ContactUsLinkComponent
Overhead Stirrer Tools, Anchor-Type Impellers
Overhead Stirrer Tools, Anchor-Type Impellers
Catalog # HEID509-19000-10
Overhead Stirrer Tools, Anchor-Type Impellers
Catalog # HEID509-19000-10

Specifications

  • Description:
    Anchor-type impeller, blade size 60×40×5 mm
  • Length:
    350 mm
  • Material:
    PTFE
  • Max. revolutions:
    800 min-1
  • Pk:
    1
  • Shaft Ø:
    8 mm

Specifications

About this item

Anchor-type impellers for mixing tasks with high viscosity.

  • The primary flow direction is tangential
  • Axial primary flow

This blade is particularly recommended for applications which require a low to average speed range.