Banquet Plate
CONC6910/065
: CONTACTO
- Description:Banquet plate
- Height:200 mm
- Pk:1
Banquet plate, rectangular, made of 1,5 mm thick 18/10 stainless steel.
- High gloss
- Smooth edge
- Extra heavy quality
Length: 650 mm
Width: 440 mm
Net weight: 3300 g