Order Entry
Germany
ContactUsLinkComponent
Upright Tube Module
Upright Tube Module
Catalog # SOVEUTM2X900S-4
Supplier:  TRESTON
Upright Tube Module
Catalog # SOVEUTM2X900S-4
Supplier:  TRESTON

Specifications

  • Description:
    Upright tube module, light grey, max. load 200 kg,
  • Pk:
    1

Specifications

About this item

Complete upright tube module is an easy way for accessorising the workbench.

  • ESD
  • Epoxy powder-coated steel frame
  • Load capacity 100 kg/module spacing

Upright tube module includes 5 pcs of cable clips for easy cable management.

Suitable for Concept benches 1800, 2000 and TP 1800. Module's usable height is 683 mm in Concept benches.