Order Entry
Germany
ContactUsLinkComponent
 
Hei-VAP Ultimate Rotary Evaporators
 
undefined
Hei-VAP Ultimate Rotary Evaporators

 

  • Catalog No:
  • HEID575-01310-00
  • HEID576-01100-00
  • HEID575-01610-00
  • HEID576-01500-00
  • HEID576-01315-00
  • HEID575-01110-00
  • HEID575-01300-00
  • HEID575-01500-00
  • HEID575-01315-00
  • HEID575-01305-00
  • HEID575-01100-00
  • HEID576-01610-00
  • HEID576-01110-00
  • HEID576-01300-00
  • HEID576-01510-00
  • HEID576-01600-00
  • HEID576-01305-00
  • HEID575-01510-00
  • HEID575-01600-00
  • HEID576-01310-00
  • Model:
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate
  • Hei-VAP Ultimate (XL)
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate (HL)
  • Hei-VAP Ultimate
  • Hei-VAP Ultimate
  • Hei-VAP Ultimate
  • Hei-VAP Ultimate
  • Hei-VAP Ultimate
  • Hei-VAP Ultimate (XL)
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate (ML)
  • Hei-VAP Ultimate
  • Rotation speed:
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • Evaporating rate:
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Toluene 8,5 L/h
    Acetone 5,8 L/h
    Ethanol 3,5 L/h
    Water 1,2 L/h
  • Cooling surface:
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • 2200 cm²
  • Bath capacity:
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • 6 L
  • W×D×H:
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • 739×477×887 mm
  • Weight:
  • 15 kg (Without glassware)
  • 15 kg (without glassware)
  • 15 kg (Without glassware)
  • 15 kg (without glassware)
  • 15 kg (without glassware)
  • 15 kg (Without glassware)
  • 15 kg (Without glassware)
  • 15 kg (Without glassware)
  • 15 kg (Without glassware)
  • 15 kg (Without glassware)
  • 15 kg (Without glassware)
  • 15 kg (without glassware)
  • 15 kg (without glassware)
  • 15 kg (without glassware)
  • 15 kg (without glassware)
  • 15 kg (without glassware)
  • 15 kg (without glassware)
  • 15 kg (Without glassware)
  • 15 kg (Without glassware)
  • 15 kg (without glassware)
  • Timer:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Temperature range:
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • 20...100 °C H₂O; 20...210 °C oil
  • Stroke:
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • 155 mm
  • Protection class:
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42; Control-Box IP42; Connection cable heating bath IP67; I (IEC 61140)
  • Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
  • Power:
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • 1400 W max.
  • Noise level:
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • Motor:
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Brushless direct current motor with electronic speed control
  • Heating power:
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • Electrical:
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • Display:
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • 7" LCD colour display
  • Bath Ø:
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Inner: 253 mm; Outer: 291 mm
  • Accuracy:
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C