Order Entry
Germany
ContactUsLinkComponent
Mesh Stainless Steel Locker
Mesh Stainless Steel Locker
Catalog # TEKMCRLO-ME24D
Supplier:  TEKNOMEK
Mesh Stainless Steel Locker
Catalog # TEKMCRLO-ME24D
Supplier:  TEKNOMEK

Specifications

  • Description:
    Mesh stainless steel locker
  • W×D×H:
    915×305×1074 mm
  • Pk:
    1

Specifications

About this item

Our stainless steel mesh storage locker with hasps and stables is a ideal storage solution. With 24 independently lockable storage cages incorporating a hygienic design.

  • 304-grade stainless steel
  • Brushed dull polish finish
  • 24 Compartment
  • Fitted with 15 cm high legs
  • All doors fitted with hasp and staple ready for use with padlocks
  • Compartment: 305×305×220 mm
  • Floor Clearance: 150 mm
  • Mesh grid: 25×25 mm

This locker comes in a three by eight configuration making it ideal for ear defenders, personal items or hard hats.