Tubing Connectors, Luer-Lock
Catalog # NEOL2-1889
Supplier: NEOLAB
Specifications
- Hole Ø:4.0 - 5.0 mm
- Colour:Transparent
- Description:Connector, olive/Luer-Lock female
- Material:PP
- Pk:10
Specifications
About this item
Tube Luer-connector with olive and Luer-Lock cone.
- Made of natural coloured PP
- Slightly transparent
- Autoclavable 121 °C
Excellent quality with constant inner diameter, causes uniform flow rates and tight connection. The olives are worked on the outside of the sealing cone in such a way that solid tubing can also be attached. They expand the hose up to 1,5 times its inner diameter.
Packaging: In a bag of 10 pieces.