Temperature Sensor for CVS, PT1000
PT1000 temperature sensor with glass shaft and flexible SGJ sleeve, Metrohm plug-in head G, −50...+180 °C
Catalog # METR6.1110.120
Supplier: METROHM
Jump to:
Product Details & Documents
PT1000 temperature sensor (class B) for professional CVS instruments.
- Shaft diameter top: 12 mm
- Shaft diameter bottom: 5 mm
- Minimum immersion depth: 20 mm
Specifications
- Range:−50...+180 °C
- Description:PT1000 temperature sensor with glass shaft and flexible SGJ sleeve, Metrohm plug-in head G
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



