Order Entry
Germany
ContactUsLinkComponent
VWR® Centrifuge Tube Rack, 15 and 50 ml
VWR® Centrifuge Tube Rack, 15 and 50 ml
Catalog # VWRI479-2289
Supplier:  VWR Collection
VWR® Centrifuge Tube Rack, 15 and 50 ml
Catalog # VWRI479-2289
Supplier:  VWR Collection

Specifications

  • Description:
    Rack with drawer for 50 ml centrifuge tubes
  • Height:
    126 mm
  • Length:
    559 mm
  • Material:
    Stainless steel
  • W×D×H:
    140×564×126 mm
  • Pk:
    4

Specifications

About this item

Racks are specially designed to provide an ideal storage solution for large quantities of samples in 50 ml centrifuge tubes.

  • Easy access and storage
  • Security lock devices are available in each rack
  • Made of corrosion resistant pharmaceutical grade stainless steel

Drawer racks facilitate both access to and storage of samples without having to remove the whole rack from the freezer.