Order Entry
Germany
ContactUsLinkComponent
Heavy duty PU chair
Heavy duty PU chair
  TEKMOFCS-PUCLG
 :  TEKNOMEK
Heavy duty PU chair
  TEKMOFCS-PUCLG
 :  TEKNOMEK

 

  • Description:
    Heavy duty class 5 PU (poly-urethane) low chair with glides
  • Height:
    410 - 480 mm
  • Weight capacity:
    16 kg
  • Seat dimensions:
    450×490×530 mm
  • Dimensions:
    420×500×480 mm
  • Pk:
    1
  • With:
    Enclosed gas lift, with payload of 150 kg

 

 

Our PU cleanroom grade 5 chair is perfect durability and keeping clean easily. With lots of customisation for the perfect comfort.

  • Cleanroom class 5 suitable
  • Heavy duty mechanism
  • Fully adjustable seat height, back height, and back rake
  • High chair supplied with foot ring
  • Aluminium base on glides or braked castors

Incredibly comfortable, our chair has been designed with stability on mind featuring an aluminium, 5-branch scuff resistance base. The chair is great for an easy clean and it will help to keep your work area hygienic.

The chair can be further customized with options such as armrests, seat slide, adjustable tilt and synchro mechanism (allows to move the seat and back in a synchronized motion).

Payload: 150 kg
Weight: 14 kg (low) and 16 kg (high)