Syringe Filter, with PP Housing
Catalog # UPTIU54720
Supplier: Uptima
Specifications
- Ø:25 mm
- Filtration area:2,98 cm²
- Housing material:PP
- Pore size:0,45 µm
- Volume:<100 ml
- Description:Housing syringe filter
- Max. operating pressure:5,99 bar
- Pre-filter:1,0 µm GF
- Pk:100
- Inlet/outlet connections:Luer-lock; Luer slip