Sani-Tech® SPT-60L Tubings, Silicone, Platinum Cured
Catalog # VERNSPT60L-236-394
Supplier: Saint Gobain Life Sciences
Specifications
- Tubing ext.Ø:10,0 mm
- Tubing int.Ø:6,0 mm
- Wall thickness:2,0 mm
- Tubing material:Silicone
- Pk:1
Specifications
About this item
Sani-Tech® SPT-60L is a premium platinum-cured silicone tubing designed for the most exacting pharma operations where low spallation, long pump life and high accuracy are required. Sani-Tech® SPT-60L provides best-in-class accuracy and precision assuring consistent filling performance and reducing the potential for costly over/under fills.
- Filling accuracy ((dispensing target fill volume) and Precision (repeatability of delivered volume)
- Biocompatible
With an average pump life over 250 hours, Sani-Tech® SPT-60L tubing outperforms extruded silicone tubing providing improved performance and reliability under various pumping conditions. Sani-Tech® SPT-60L has the lowest spallation (number of particles and area of particles) across multiple dispensing cycles among the various silicone pump tubing evaluated.
Certifications: ISO 10993-3 / ISO 10993-5, ADCF/BSE/TSE statements, USP <88> Class VI, EP 3.1.9.