Order Entry
Germany
ContactUsLinkComponent
PROTEXIS™ Surgical Gloves, Latex
PROTEXIS™ Surgical Gloves, Latex
Catalog # BSNC2D72NS60X
Supplier:  Basan
PROTEXIS™ Surgical Gloves, Latex
Catalog # BSNC2D72NS60X
Supplier:  Basan

Specifications

  • Glove size:
    6
  • Packed:
    50/box
  • Ambidextrous / hand-specific:
    Hand-specific
  • Material:
    Natural rubber latex
  • Colour:
    Light brown
  • Length:
    282 mm
  • Sterility:
    Sterile
  • Cuff style:
    Beaded
  • Finger thickness:
    0,25 mm
  • Palm thickness:
    0,20 mm
  • Cuff thickness:
    0,19 mm
  • Tensile strength:
    min 24 Mpa⁵
  • Ultimate elongation:
    min 750%⁵
  • Pk:
    200 PAIR

Specifications

About this item

Sterile versatile gloves, nitrile coated to be used in a wide variety of surgical environments.

  • Interlocking, beaded cuff design helps to prevent roll-down
  • Stress at 500% elongation (modulus) of maximum 5,5 Mpa⁵
  • Puncture resistance (cuff) of minimum 5N⁸
  • Freedom from holes⁶: 0,65 AQL⁵
  • Protein content less than 50 μg/dm²

Brown-tint blends with the wearer's skin for protection that is unobtrusive and less noticeable.

Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement.

Certifications: Tested in accordance with ASTM D 6124.
Caution: This product contains natural rubber latex which may cause allergic reactions.