Order Entry
Germany
ContactUsLinkComponent
LABOBASE® SBC 840.40 and SBC 860.40 Vacuum Pump Systems
LABOBASE® SBC 840.40 and SBC 860.40 Vacuum Pump Systems
Supplier:  KNF
Certificates
LABOBASE® SBC 840.40 and SBC 860.40 Vacuum Pump Systems
Supplier:  KNF

Specifications

  • Catalog No:
  • 181-0568
  • 181-0569
  • Model:
  • SBC 860.40
  • SBC 840.40
  • Connections:
  • Pneumatic connections for tube Int.Ø. 10 mm
  • Pneumatic connections for tube Int.Ø. 10 mm
  • Flow rate:
  • 60 L/min
  • 34 L/min
  • Max. pressure:
  • 1 bar
  • 1 bar
  • Ultimate vacuum:
  • 4 mbar (abs.)
  • 10 mbar (abs.)
  • Weight:
  • 25,3 kg
  • 22,9 kg

Specifications