- W×D×H ext.:597×675×1855 mm
- Capacity:277 L
- Description:Freestanding freezer with NoFrost
- Model:FNe 5207
- Electrical:220 - 240 V, 50 Hz
- Shipping weight:69,3 kg
- Defrost:Automatic
- Display:Touch
- Door lock:Adjustable on appliance
- Material:Steel
- Shelves/drawers:7
- Air circulation:Ventilated
- Pk:1
- Temperature:−15...−28 °C
NoFrost protects the freezer compartment from unwanted icing, which consumes a lot of energy and can be expensive. NoFrost means no more tedious and time-consuming defrosting of the freezer compartment, more time for other things and saving money.
- Frost protect
- Drawer with comfortable tilting
- Energy saver
- Power failure alarm
- Door alarm
- Vario space
- Closing assistance
- Adjustable feet
- Replaceable door seal
- Dishwasher-safe features
The touch display enables easy and intuitive operation. Simple, classic and high-quality with its shiny white-painted surface. You can open the appliance very easily using the vertically integrated and ergonomically fitted handle. Our BluPerformance technology makes it a real all-rounder.
It offers a huge volume and lots of cooling capacity - but also consumes a very small amount of energy. It has such a calm character that you can barely hear it. Its secret lies in its modern interior. All components are technically and mechanically adapted to one another.