About this item
The revolutionary design,executive vest is lightweight and practical with multiple pockets. A clear ID pocket for security passes and cards compliment this unique garment. With combinations of hi-visibility orange and yellow fabrics together, this contrasting style is the perfect choice.
- Front zip opening for easy access
- Seven pockets for ample storage
- Two lower patch pockets
- Phone and pen holder pocket
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Retail bag which aids presentation for retail sales
The Vest-Port™ extensive range of vests covers the varied demands of the work environment from core styles to the revolutionary 'Executive' design, which is now available in both summer and winter weights.
Extensive range of High-Visibility clothing meets stringent requirements in both design and construction, to ensure compliance with the latest EN ISO 20471 after 50x washes and ANSI standards.High visibility range is ideal for those who will not compromise on style, comfort, protection and performance.
Shell fabric of 124 g.
Specifications
- Catalog No:
- PRTWS376YORM
- PRTWS376YORS
- PRTWS376YORL
- PRTWS376YORXXL
- PRTWS376YORXXXL
- PRTWS376YORXL
- Model:
- S376
- S376
- S376
- S376
- S376
- S376
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% Polyester, warp knit
- 100% Polyester, warp knit
- 100% Polyester, warp knit
- 100% Polyester, warp knit
- 100% Polyester, warp knit
- 100% Polyester, warp knit