All-in-One Printer, OfficeJet Pro 8022e
906-0256
- Weight:8,2 kg
- Description:All in one printer
- Model:OfficeJet Pro 8022e
- Pk:1
- Print resolution:Fax: 300×300 dpi
Scan: 1200×1200 dpi - Compatibility:Windows 11
Windows 10
Windows 8
Windows 7
ChromeOS - Computer requirements:Windows 10, 7: 32/64-bit
- Electrical:100 - 240 V/50/60 Hz
- Temperature range:5...40 °C
- Power supply:Input voltage: 100 - 240 V(±10%), 50/60 Hz. Not dual voltage, power supply varies by part number with # Option code identifier.
- Dimensions:460×511,2×233 mm
- Display:6,86 cm (2,7 in) Capacitive Touchscreen CGD
- Memory:256 MB DDR3 SDRAM
- Resolution:Up to 1200 dpi
Count on the fast print speeds up to 20 ppm, automatic two-sided printing, and reliable Wi-Fi connectivity.
- Functions: Print, copy, scan, fax
- Print speed: Print speed up to 20 ppm (black) and 10 ppm (colour)
- Print quality black (best): 1200×1200 rendered dpi
- Automatic document feeder capacity: Standard, 35 sheets
- Customisable shortcuts on your phone
- Hands-free, auto-fed
- Printing just got more productive
Designed to save you time: Increase productivity with fast colour performance - plus fax and scan to USB - and help save time with shortcuts.
HP+. HP's smart printing system: HP+ , the smart printing system that thinks ahead so your printer is ready when you are, more secure and productive than ever. Choose HP+ and get 6 months of instant ink and one extra year of HP warranty with exclusive use of Original HP ink.
Enhanced security, reliable connections: Get security essentials to help maintain privacy and control, and self-healing Wi-Fi® that keeps you connected.