USB Rechargeable Light Clip
PRTWHV12BKR
: Portwest
- Description:USB rechargeable light clip
- Pk:1
This USB Rechargeable Light Clip can be easily attached to any hat, jacket, radio loop, or belt, to ensure visibility for workers. Perfect for any night time activity.
- Functions: high-medium-flash
- Brightness: 150 lumens
- USB rechargeable
- Beam distance: 10 m (high), 5 m (medium)
- Run time: 4 h