Specifications
- Speed range:150 - 210 min⁻¹
- Capacity:80 - 400 ml
- Description:Stomacher® 400 EVO lab blender, 230 V, EU plug
- Seq:02
- W×D×H:310×480×300 mm
- Weight:18,8 kg
- Pk:1
Specifications
About this item
Improved, easy to-use-features with the potential to reduce your laboratory’s plastic usage and waste costs, the Stomacher® 400 EVO provides maximum performance in sample preparation with no change to established protocols. Ideal for every application that currently uses a paddle blender for blending sample sizes 80 to 400 ml. When used with our exclusive Stomacher® Eco bags, the Stomacher® 400 EVO will reduce the amount of plastic used in sample preparation.
- Unique 'one-touch' bag loading system
- Programmable process times and paddle speeds for consistent results
- Easy to use - simple to set up, programmable operation with digital control panel
- Easy to clean with removable drip tray and paddles
- Anti-vibration technology reduces bench vibrations and operational noise
Upgrading to our Stomacher 400 EVO from a traditional 400 model blender is easy and has no impact on established protocols.
When used with the exclusive ECO bags, our Stomacher EVO® can help reduce the amount laboratories spend on consumables per year. The ECO bags are made exclusively for the EVO and are 30% smaller than standard bags. The size reduction means your laboratory can operate more sustainably by using less single-use plastic in your processes.
The Stomacher®400 EVO also benefits from improved and easy-to-use features including faster more efficient cleaning and bag-loading operation, while our enhanced new technology minimises vibration resulting in a quieter operation for your laboratory.