Order Entry
Germany
ContactUsLinkComponent
1,6-Heptadien-4-ol 97%
Flammable
Irritant
1,6-Heptadien-4-ol 97%
Certificates
undefined
Flammable
Irritant
1,6-Heptadien-4-ol 97%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4490 to 1.4530 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Residue after ignition:
    35 % to 50 %
  • pH:
    5 to 8 (1 % solution)
  • Specific optical rotation:
    +75° to +105° (20°C, 589 nm) (6% in water)
  • Specific viscosity:
    0.018 to 0.032 (1.0M in NaCl, 25°C)
  • Sulfur (S):
    16 to 20 %

Specification Test Results

Related Information