Order Entry
Germany
ContactUsLinkComponent
Digital Homogenisers, OV 725
Digital Homogenisers, OV 725
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Digital Homogenisers, OV 725
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPSA20900475
  • VELPF20900475
  • Model:
  • OV 725 Digital system
  • OV 725 Digital
  • Volume H₂O:
  • 0,2 - 2500 ml H₂O
  • 0,2 - 2500 ml H₂O
  • Viscosity range:
  • <5000 mPa s
  • <5000 mPa s
  • Speed range:
  • 2000 - 25000 rpm
  • 2000 - 25000 rpm
  • Speed display:
  • Digital
  • Digital
  • Speed setting:
  • 100 rpm
  • 100 rpm
  • Motor:
  • Brushless (BLDC)
  • Brushless (BLDC)
  • W×D×H:
  • 100×235×280 mm
  • 100×235×280 mm
  • Weight:
  • 3,7 kg
  • 3,7 kg
  • Sound level:
  • 70 dBa
  • 70 dBa
  • Power rating:
  • 500 W
  • 500 W
  • Material of construction:
  • Aluminium, technopolymer
  • Aluminium, technopolymer

Specifications

Related Information

Dispersing tools

Product Information