Order Entry
Germany
ContactUsLinkComponent
 
(S)-(+)-Mandelic acid 99+%
 
undefined
(S)-(+)-Mandelic acid 99+%

 

  • Appearance:
    White to off-white Powder or crystals or flakes
  • Infrared spectrum:
    Conforms
  • Melting point:
    130 to 135 °C
  • Specific optical rotation:
    +152° to +158° (20 °C, 589 nm) (c=2, H2O)
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.1 ppm
  • Nitrate (NO3):
    ≤0.2 ppm
  • Phosphate (PO4):
    ≤0.05 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Silicate (as SiO2):
    ≤0.01 ppm
  • Aluminium (Al):
    ≤0.02 ppm
  • Ammonium (NH4):
    ≤0.01 ppm
  • Antimony (Sb):
    ≤0.01 ppm
  • Barium (Ba):
    ≤0.01 ppm
  • Bismuth (Bi):
    ≤0.01 ppm
  • Boron (B):
    ≤0.01 ppm
  • Cadmium (Cd):
    ≤0.01 ppm
  • Calcium (Ca):
    ≤0.1 ppm
  • Chromium (Cr):
    ≤0.01 ppm
  • Cobalt (Co):
    ≤0.01 ppm
  • Copper (Cu):
    ≤0.01 ppm
  • Gold (Au):
    ≤0.01 ppm
  • Iron (Fe):
    ≤0.01 ppm
  • Lithium (Li):
    ≤0.02 ppm
  • Magnesium (Mg):
    ≤0.05 ppm
  • Manganese (Mn):
    ≤0.01 ppm
  • Mercury (Hg):
    ≤0.05 ppm
  • Molybdenum (Mo):
    ≤0.01 ppm
  • Nickel (Ni):
    ≤0.01 ppm
  • Potassium (K):
    ≤0.05 ppm
  • Selenium (Se):
    ≤0.01 ppm
  • Silver (Ag):
    ≤0.01 ppm
  • Sodium (Na):
    ≤0.1 ppm
  • Strontium (Sr):
    ≤0.05 ppm
  • Tin (Sn):
    ≤0.01 ppm
  • Titanium (Ti):
    ≤0.01 ppm
  • Vanadium (V):
    ≤0.01 ppm
  • Zinc (Zn):
    ≤0.05 ppm
  • Zirconium (Zr):
    ≤0.01 ppm
  • Heavy metals (as Pb):
    ≤0.01 ppm
  • KMnO4-reducing substance:
    Passes test
  • Conductivity:
    ≤6 µS/cm