Smart Syringes for Autosampler AOC-6000
Catalog # SHIM227-35352-02
Supplier: SHIMADZU
Specifications
- Gauge:23s
- Type:SF10-57-M-23S-CO
- Type of tip:Conical point
- Volume:10 µl
- Description:Autosampler syringe, with metal plunger
- Length:57 mm
- Pk:1
Specifications
About this item
A built-in smart chip in the head of each syringe stores all process data of the syringe during its lifetime to reach highest precision and process safety.
- Simple and fast - system reads all syringe parameters from its chip
- Lifetime tracking by specific ID
- All data is stored on the chip: stroke numbers, first use, temperatures
- Colour coded for easy identification of syringe type
Each smart syringe is equipped with its own chip for storing parameters and usage. The new Shimadzu AOC-6000 plus reads the smart chip of the syringe and displays the information for the device such as first use and stroke counts. Every syringe can be traced over its complete lifetime.