FlashPure Select C18 Cartridges
Supplier: BUCHI
Certificates
About this item
FlashPure Select cartridge filled with spherical sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.
- C18-bonded spherical silica particles with 20 to 35 µm particle size
- Pore size: 92 to 108 Å
- Max. pressure: 12 bar
- Max. loading capacity: 5%
FlashPure Select reversed phase cartridges with C18-bonded silica (20 to 35 µm, end-capped) for improved resolution in complex separations. Increased sample throughput due to high loading capacity.
Accessories information: Use Pure cartridge holder XXL for cartridges larger than 330 g (BUEF11070532).
Caution: These columns cannot be opened or repacked.
Specifications
- Catalog No:
- 140000121.
- 140000122.
- 140000123.
- 140000126.
- 140000127.
- 140000124.
- 140000125.
- 11070491.
- 11070492.
- 140000128.
- 11070490.
- Phase name:
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- FlashPure Select C18
- Carbon load:
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- 17 - 19%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 12 bar
- 12 bar
- 12 bar
- 12 bar
- 12 bar
- 12 bar
- 12 bar
- 8 bar
- 8 bar
- 12 bar
- 8 bar
- Surface area:
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- 300 - 340 m²/g
- Polarity:
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase