Order Entry
Germany
ContactUsLinkComponent
Graduated Stainless Steel Beaker
Graduated Stainless Steel Beaker
Catalog # USBE4301
Graduated Stainless Steel Beaker
Catalog # USBE4301

Specifications

  • Ext.Ø:
    56 mm
  • Capacity:
    50 ml
  • Description:
    Graduated stainless steel beaker
  • Height:
    47 mm
  • Pk:
    1
  • Weight:
    16 g

Specifications

About this item

Graduated stainless steel beaker.