About this item
A completely new concept allows the installation of the unit as either front or top loader. Deciding on horizontal or vertical is no longer the question with SHP autoclaves. No matter if installed horizontally or vertically, the units remain the same. Even at a later stage the unit can be changed from vertical to horizontal installation or vice versa without the need for big technical changes (contact Avantor for details). When set up as horizontal units they are even stackable. Stainless steel 316L chamber and housing.
- Automatic feed water pump
- Fully automatic closing system and thermal locking device to protect the operator
- Reference sensor as standard which measures the temperature inside the bottles
- Microprocessor control with 22 programs that can be adjusted by the operator to optimise the process (code protected)
- RS485 interface
- Three colours available: Light grey/blue, light grey/red, light grey/green (please indicate the desired colour when ordering)
- All models are equipped with a cooling system to ensure steam is cooled prior to evacuation, thus ensuring drain protection
The newly developed integrated steam generator separates the heating elements from the water; the result is a much longer life span of heating elements. Low in energy consumption due to optimised size of steam generator in relation to chamber volume.
Units with cooling or vacuum options are supplied with full double jacket made from the same material as the chamber. During the cooling cycle, deionised water is circulated around the double jacket to ensure a fast and reliable cooling of sensitive media. There is no consumption of cooling deionised water, it returns to the storage tank which has an integral heat exchanger. During the drying cycle the jacket is filled with steam to support the drying of the vacuum unit.
Autoclaves for use in the laboratory, in full compliance with: DIN 58950 (pharmaceutical applications), DIN 58951 (laboratory applications), pressure Device Directive 97/23/EU, IEC 61010 - 2 - 43 (thermal locking device).
Specifications
- Catalog No:
- 481-0449
- 481-0466
- 481-0465
- 481-0433
- 481-0448
- 481-0426
- 481-0425
- 481-0402
- 481-0417
- 481-0401
- 481-0430
- 481-0418
- 481-0464
- 481-0480
- 481-0434
- 481-0481
- Model:
- LABOKLAV 135, vertical
- LABOKLAV 160, horizontal
- LABOKLAV 160, vertical
- LABOKLAV 100, horizontal
- LABOKLAV 135, horizontal
- LABOKLAV 80, vertical
- LABOKLAV 80, horizontal
- LABOKLAV 55, vertical
- LABOKLAV 80, horizontal
- LABOKLAV 55, horizontal
- LABOKLAV 80, vertical
- LABOKLAV 80, vertical
- LABOKLAV 160, horizontal
- LABOKLAV 195, horizontal
- LABOKLAV 100, vertical
- LABOKLAV 195, vertical
- Capacity:
- 135 L
- 160 L
- 160 L
- 100 L
- 135 L
- 80 L
- 80 L
- 55 L
- 80 L
- 55 L
- 80 L
- 80 L
- 160 L
- 195 L
- 100 L
- 195 L
- Temperature:
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- 98...138 °C
- Max. pressure:
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- 2,8 bar
- Int.Ø×H:
- 500×660 mm
- 500×760 mm
- 500×760 mm
- 410×760 mm
- 500×660 mm
- 410×610 mm
- 410×610 mm
- 410×460 mm
- 410×610 mm
- 410×460 mm
- 410×610 mm
- 410×610 mm
- 500×760 mm
- 500×990 mm
- 410×760 mm
- 500×990 mm
- W×D×H ext.:
- 840×700×965 mm
- 840×1065×700 mm
- 840×700×1065 mm
- 740×1065×600 mm
- 840×965×700 mm
- 740×600×915 mm
- 740×915×600 mm
- 740×600×765 mm
- 740×915×600 mm
- 740×765×600 mm
- 740×600×915 mm
- 740×600×915 mm
- 840×1065×700 mm
- 840×1215×700 mm
- 740×600×1065 mm
- 840×700×1215 mm
- Weight:
- 195 kg
- 210 kg
- 210 kg
- 185 kg
- 195 kg
- 155 kg
- 155 kg
- 115 kg
- 155 kg
- 115 kg
- 155 kg
- 155 kg
- 210 kg
- 245 kg
- 185 kg
- 245 kg