Order Entry
Germany
ContactUsLinkComponent
Magnetic stirrers for cell cultures, bioMIXdrive series
Magnetic stirrers for cell cultures, bioMIXdrive series
Supplier:  2MAG
Certificates
undefined
Magnetic stirrers for cell cultures, bioMIXdrive series
Supplier:  2MAG

Specifications

  • Catalog No:
  • 442-0790
  • 442-0789
  • 442-0791
  • 442-0792
  • 442-0777
  • 442-0780
  • 442-0774
  • Model:
  • bioMIXdrive 2
  • bioMIXdrive 1
  • bioMIXdrive 3
  • bioMIXdrive 4
  • bioMIXcontrol S
  • bioMIXcontrol MS4
  • bioMIXcontrol
  • No. of stirring positions:
  • 2; 140 mm between each
  • 1
  • 3; 140 mm between each
  • 4; 140 mm between each
  • Max. stirring capacity per stirrer H₂O:
  • 5 - 5000 ml
  • 5 - 5000 ml
  • 5 - 5000 ml
  • 5 - 5000 ml
  • Speed range:
  • 5 - 250 min⁻¹
  • 5 - 250 min⁻¹
  • 5 - 250 min⁻¹
  • Power input:
  • 2×5 W
  • 5 W
  • 3×5 W
  • 4×5 W
  • 4 - 40 W (10 steps)
  • 6 W (per connection)
  • 4 - 40 W (10 steps)
  • Plate material:
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Plate dimensions:
  • 130×270 mm
  • 180×180 mm
  • 130×410 mm
  • 270×270 mm
  • W×D×H:
  • 130×270×38 mm
  • 180×180×38 mm
  • 130×410×38 mm
  • 270×270×38 mm
  • 215×120×50 mm
  • 200×155×38 mm
  • 200×155×38 mm
  • Weight:
  • 2,9 kg
  • 2,5 kg
  • 4,1 kg
  • 5,6 kg
  • 1,9 kg
  • 2,0 kg
  • 1,9 kg

Specifications

Related Information